Hinge Pin Door Stop in Brass Plated (Pack of 10)
Hinge Pin Door Stop in Brass Plated (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plated diecast base
- Rubber tip
- Accepts all 5/16 in. diameter hinge pins
- Adjustable screw allows for controlled stopping
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Plated
- Diameter - Inside 1:
- 5/16
- Diameter - Outside:
- 5/8 in
- Door Stop Type:
- Hinge Pin Door Stop
- Material:
- Die Cast, Rubber
- Package Quantity:
- Pack of 10
- UL Listed:
- No
- UPC:
- 635148557613