This product requires certification to purchase.

*CVR* BRZ 3X30 1-20W MR-16

Hinkley

*CVR* BRZ 3X30 1-20W MR-16

  • Fast #
  • Part #H15602BZ
  • Item #5164122
  • Manufacturer Part #15602BZ
3.8 out of 5 Customer Rating
Brand image
Hinkley

*CVR* BRZ 3X30 1-20W MR-16

  • Fast #
  • Part #H15602BZ
  • Item #5164122
  • Manufacturer Part #15602BZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Glass Type:
Etched
Light Bulb Shape Code:
MR16
Material:
Aluminum
Type:
H15602BZ
UPC:
640665156058
Volts:
12V
Watts:
50