This product requires certification to purchase.

*CVR* INTERIOR - CEILING

Hinkley

*CVR* INTERIOR - CEILING

  • Fast #
  • Part #H3220HBLED
  • Item #7885537
  • Manufacturer Part #3220HB-LED
5 out of 5 Customer Rating
Brand image
Hinkley

*CVR* INTERIOR - CEILING

  • Fast #
  • Part #H3220HBLED
  • Item #7885537
  • Manufacturer Part #3220HB-LED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Glass Type:
Etched
Light Bulb Type:
LED
Lighting Style:
Transitional
Material:
Steel
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
H3220HBLED
UPC:
640665322866
Volts:
120V
Watts:
32