This product requires certification to purchase.

*CVR* ORBR 16X25.5 4-40W CAND

Hinkley

*CVR* ORBR 16X25.5 4-40W CAND

  • Fast #
  • Part #H1675OZ
  • Item #5061942
  • Manufacturer Part #1675OZ
3.4 out of 5 Customer Rating
Brand image
Hinkley

*CVR* ORBR 16X25.5 4-40W CAND

  • Fast #
  • Part #H1675OZ
  • Item #5061942
  • Manufacturer Part #1675OZ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bold and robust dark bronze finish
  • Classic lines and heritage details complement traditional architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 12 year warranty on electrical wiring and components
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
Glass Type:
Clear Seeded
Height:
25-1/2
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Cast Aluminum
Type:
H1675OZ
UPC:
640665167573
Volts:
120V
Watts:
40