This product requires certification to purchase.

1 in. 100W 1-Light Medium E-26 Halogen Hanging Lantern in Black

Hinkley

1 in. 100W 1-Light Medium E-26 Halogen Hanging Lantern in Black

  • Fast #
  • Part #H1802BK
  • Item #4307939
  • Manufacturer Part #1802BK
5 out of 5 Customer Rating
Brand image
Hinkley

1 in. 100W 1-Light Medium E-26 Halogen Hanging Lantern in Black

  • Fast #
  • Part #H1802BK
  • Item #4307939
  • Manufacturer Part #1802BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Striking black finish enhances design
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • LED components carry a 5-year limited warranty
  • 2 year finish warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Style:
Traditional, Coastal
Lumens:
800
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665180299
Volts:
120V
Watts:
11.5 W
Width:
10 in