This product requires certification to purchase.

1.9W LED Horizontal Step Light in Satin White

Hinkley

1.9W LED Horizontal Step Light in Satin White

  • Fast #
  • Part #H1563SW
  • Item #7914670
  • Manufacturer Part #1563SW
4.1 out of 5 Customer Rating
Brand image
Hinkley

1.9W LED Horizontal Step Light in Satin White

  • Fast #
  • Part #H1563SW
  • Item #7914670
  • Manufacturer Part #1563SW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Satin White
Glass Type:
Etched
Light Bulb Type:
LED
Material:
Cast Aluminum
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
H1563SW
UPC:
640665156430
Watts:
1.9