10-3/4 in. 75W 1-Light Outdoor Wall Lantern in Black
10-3/4 in. 75W 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixture is supplied with both clear seedy and etched seedy glass options.
- Striking black finish enhances design
- 2 year finish warranty
- Classic lines and heritage details complement traditional architecture
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7
- Dimmable:
- No
- Glass Type:
- Clear Seeded, Etched Seeded
- Height:
- 10-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 640665949056
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6