10 in. 40W 3-Light Candelabra E-12 Wall Lantern in Mocha
10 in. 40W 3-Light Candelabra E-12 Wall Lantern in Mocha
Product Details
Product Details
- Warm rich light bronze tone
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665131512
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 10 in