100W 1-Light Medium E-26 Incandescent Small Pendant in Antique Nickel with Grey
100W 1-Light Medium E-26 Incandescent Small Pendant in Antique Nickel with Grey
Product Details
Product Details
- Classic matte brushed nickel finish
- For complete warranty information visit https://www.hinkleylighting.com
- This chain or cable hung fixture may be installed on any sloped ceiling.
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel, Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 21-4/5
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665336443
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10