11 in. 100W 1-Light Medium E-26 Wall Lantern in AnchorBronze
11 in. 100W 1-Light Medium E-26 Wall Lantern in AnchorBronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anchor Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Amber Seeded Bound
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman, Coastal
- Material:
- Brass, Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665257502
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in