This product requires certification to purchase.

12V 1-Light Integrated LED in Step Light in Bronze

Hinkley

12V 1-Light Integrated LED in Step Light in Bronze

  • Fast #
  • Part #H1565BZ
  • Item #7914663
  • Manufacturer Part #1565BZ
3.3 out of 5 Customer Rating
Brand image
Hinkley

12V 1-Light Integrated LED in Step Light in Bronze

  • Fast #
  • Part #H1565BZ
  • Item #7914663
  • Manufacturer Part #1565BZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Glass Type:
Etched
Light Bulb Type:
LED
Material:
Cast Aluminum
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
H1565BZ
UPC:
640665156515
Watts:
2.5