13 in. 75W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in Antique Nickel
Charlotte 13 in. 75W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Classic matte brushed nickel finish
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 5-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665352108
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 16 in