15-1/2 in. 60W 1-Light Outdoor Wall Lantern in BuckeyeBronze
15-1/2 in. 60W 1-Light Outdoor Wall Lantern in BuckeyeBronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- 2 year finish warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Color Temperature:
- 2700
- Depth:
- 4-4/5 in
- Dimmable:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Halogen
- Lighting Style:
- Transitional, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665132649
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in