15-3/10 in. 100W 1-Light Outdoor Wall Lantern in Oil Rubbed Bronze
15-3/10 in. 100W 1-Light Outdoor Wall Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 year finish warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Meets California Energy Commission 2013 & 2016 Title regulations
- Classic lines and heritage details complement traditional architecture
- LED components carry a 5-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 11-3/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional, Coastal
- Lumens:
- 800
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Type:
- M274020
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11.5 W
- Width:
- 10 in