18W 1-Light GU24 Base Outdoor Wall Mount Sconce in Bronze
18W 1-Light GU24 Base Outdoor Wall Mount Sconce in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- 12 year warranty on electrical wiring and components
- Meets California Energy Commission 2013 Title regulations
- Warm rich light bronze tone
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 8-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 7-1/2 in