This product requires certification to purchase.

21 in. 60W 3-Light Outdoor Wall Lantern in Sienna

Hinkley

21 in. 60W 3-Light Outdoor Wall Lantern in Sienna

  • Fast #
  • Part #H2045SN
  • Item #4411253
  • Manufacturer Part #2045SN
5 out of 5 Customer Rating
Brand image
Hinkley

21 in. 60W 3-Light Outdoor Wall Lantern in Sienna

  • Fast #
  • Part #H2045SN
  • Item #4411253
  • Manufacturer Part #2045SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
  • Classic lines and heritage details complement traditional architecture
  • 2 year finish warranty
  • Rich dark brass finish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-3/10 in
Height
21 in
Length
9-1/2 in
Width
8 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Sienna
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Die Cast Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
640665204506