This product requires certification to purchase.

27 x 14 in. 1-Light Outdoor Wall Lantern in Black

Hinkley

27 x 14 in. 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1471BK
  • Item #2004346
  • Manufacturer Part #1471BK
4.6 out of 5 Customer Rating
Brand image
Hinkley

27 x 14 in. 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1471BK
  • Item #2004346
  • Manufacturer Part #1471BK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Striking black finish enhances design
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Fixture ships with sockets that can either accept candelabra or medium base bulbs.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification

Documents

Dimensions & Measurements
Height
27-1/2 in
Width
14 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Beveled
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Yes
UPC
640665147117