3-1/2 in. Aluminum Pier Mount Base in Aged Zinc
3-1/2 in. Aluminum Pier Mount Base in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Rich gray tone
- Mounting hardware not included
- Concealed fasteners
- 2 year finish warranty
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Diameter:
- 7 in
- Dimmable:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Pier Mount
- Material:
- Aluminum
- Product Type:
- Base
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665130454
- Volts:
- 120V