This product requires certification to purchase.

3 x 120 in. Post with Photocell in Black

Hinkley

3 x 120 in. Post with Photocell in Black

  • Fast #
  • Part #H6611BK
  • Item #3823525
  • Manufacturer Part #6611BK
4.5 out of 5 Customer Rating
Brand image
Hinkley

3 x 120 in. Post with Photocell in Black

  • Fast #
  • Part #H6611BK
  • Item #3823525
  • Manufacturer Part #6611BK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Photo relay switch included
  • This post must be buried at least 18" below ground level
  • For complete warranty information visit https://www.hinkleylighting.com
  • Striking black finish enhances design
  • Oversized item - requires additional shipping
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Height:
120 in
Installation Type:
Ground Mount
Material:
Die Cast Aluminum
Product Type:
Post with Photocell
UL Listed:
No
UPC:
640665661101
Width:
3 in