This product requires certification to purchase.

35W 1-Light GU10 Halogen Outdoor Wall Sconce in Bronze

Hinkley

35W 1-Light GU10 Halogen Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H2850BZ
  • Item #7296781
  • Manufacturer Part #2850BZ
4.7 out of 5 Customer Rating
Brand image
Hinkley

35W 1-Light GU10 Halogen Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #H2850BZ
  • Item #7296781
  • Manufacturer Part #2850BZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12 year warranty on electrical wiring and components
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3-4/5 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Crackle
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Type:
Halogen
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665285000
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
35 W
Width:
4-4/5 in