35W 1-Light GU10 Halogen Outdoor Wall Sconce in Bronze
35W 1-Light GU10 Halogen Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Warm rich light bronze tone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3-4/5
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Crackle
- Height:
- 28
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665285505
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 35
- Width:
- 4-4/5