4.5 W Dimmable LED Bulb Bi-Pin G9
4.5 W Dimmable LED Bulb Bi-Pin G9
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Ballast Type:
- Dimmable
- Color Temperature:
- 3000
- Diameter:
- 63/100 in
- Dimmable:
- Yes
- Height:
- 3/4 in
- Length:
- 2-1/4 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665004380
- Volts:
- 120V
- Watts:
- 4.5 W