5.75in. Diameter 12v 35w Reversible Well Light in Black
5.75in. Diameter 12v 35w Reversible Well Light in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Light Bulb Shape Code:
- PAR36
- Material:
- Plastic
- Material Type:
- PVC
- Volts:
- 12V
- Watts:
- 35 W