6-3/10 in. 60W 1-Light Wall Lantern in Black
6-3/10 in. 60W 1-Light Wall Lantern in Black
Frequently Purchased Together
Product Details
- 2 year finish warranty
- LED components carry a 5-year limited warranty
- Striking black finish enhances design
- Meets California Energy Commission 2016 Title regulations
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1100
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 6-1/4 in