60 W 6-Light Medium Chandelier in Olde Bronze
60 W 6-Light Medium Chandelier in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- Lifetime warranty on electrical wiring and components
- Rich dark brass finish
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Glass Type:
- Light Amber, Seeded
- Height:
- 29 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 6
- UPC:
- 640665465624
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29 in