This product requires certification to purchase.

60W 3-Light Candelabra E-12 Base Outdoor Large Wall Sconce in Oil Rubbed Bronze

Hinkley

60W 3-Light Candelabra E-12 Base Outdoor Large Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2915OZ
  • Item #4882873
  • Manufacturer Part #2915OZ
4.7 out of 5 Customer Rating
Brand image
Hinkley

60W 3-Light Candelabra E-12 Base Outdoor Large Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2915OZ
  • Item #4882873
  • Manufacturer Part #2915OZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Ideal for vintage filament bulbs (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
22 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665291506
Volts:
120V
Watts:
60 W
Width:
10 in