7 in. 60W 3-Light Candelabra E-12 Wall Lantern in Sienna
7 in. 60W 3-Light Candelabra E-12 Wall Lantern in Sienna
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
- Rich dark brass finish
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Sienna
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21-3/4
- Installation Type:
- Wall Mount
- Length:
- 11
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665118506
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7