7 x 3-1/2 in. Pier Mount in Black
7 x 3-1/2 in. Pier Mount in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed fasteners
- For complete warranty information visit https://www.hinkleylighting.com
- 2 year finish warranty
- Mounting hardware not included
- Striking black finish enhances design
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Material:
- Cast Aluminum
- Product Type:
- Pier Mount
- UL Listed:
- No
- UPC:
- 640665130409
- Volts:
- 120V
- Width:
- 7 in