This product requires certification to purchase.

75 W 5-Light Medium Chandelier in Brushed Nickel

Hinkley

Bolla 75 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #H4655BN
  • Item #1785630
  • Manufacturer Part #4655BN
3.7 out of 5 Customer Rating
Brand image
Hinkley

Bolla 75 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #H4655BN
  • Item #1785630
  • Manufacturer Part #4655BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Classic matte brushed nickel finish
  • 15 year finish warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • ETL listed
  • Requires Certification

Documents


Specifications

Collection:
Bolla
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Etched Opal
Height:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
5
Number of Tiers:
1
UPC:
640665465518
Volts:
120V
Watts:
100 W
Width:
24 in