This product requires certification to purchase.

84 in. Post in Textured Black

Hinkley

84 in. Post in Textured Black

  • Fast #
  • Part #H6660TK
  • Item #7884898
  • Manufacturer Part #6660TK
4.9 out of 5 Customer Rating
Brand image
Hinkley

84 in. Post in Textured Black

  • Fast #
  • Part #H6660TK
  • Item #7884898
  • Manufacturer Part #6660TK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
84 in
Width
3 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Material
Aluminum
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
Product Type
Post
UL Listed
No
UPC
640665666007