9-3/10 in. 75W 1-Light Outdoor Hanging Lantern in Black
9-3/10 in. 75W 1-Light Outdoor Hanging Lantern in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking black finish enhances design
- 2 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7
- Dimmable:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional, Coastal
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665180077
- Volts:
- 120V
- Watts:
- 11.5
- Width:
- 6