9 in. 60W 2-Light Candelabra E-12 Wall Lantern in Oil Rubbed Bronze
9 in. 60W 2-Light Candelabra E-12 Wall Lantern in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
- Ideal for vintage filament bulbs (not included)
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 17
- Installation Type:
- Wall Mount
- Length:
- 11-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 640665291407
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9