100W 2-Light Bath Vanity Fixture in Brushed Caramel
Abbie 100W 2-Light Bath Vanity Fixture in Brushed Caramel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture can be mounted either up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Abbie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Caramel
- Depth:
- 7-1/2 in
- Glass Type:
- Etched
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 640665585230
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in