This product requires certification to purchase.

100W 1-Light Medium E-26 Flush Mount Ceiling Fixture with Clear Seeded Glass in Oil Rubbed Bronze

Hinkley

Academy 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture with Clear Seeded Glass in Oil Rubbed Bronze

  • Fast #
  • Part #H67012OZ
  • Item #7445133
  • Manufacturer Part #67012OZ
3.4 out of 5 Customer Rating
Brand image
Hinkley

Academy 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture with Clear Seeded Glass in Oil Rubbed Bronze

  • Fast #
  • Part #H67012OZ
  • Item #7445133
  • Manufacturer Part #67012OZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Ideal for vintage filament bulbs (not included)
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Academy
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Industrial
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665670134
Volts:
120V
Watts:
100 W
Width:
10 in