This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Large Outdoor Pendant in Aged Zinc

Hinkley

Adair® 60W 3-Light Candelabra E-12 Incandescent Large Outdoor Pendant in Aged Zinc

  • Fast #
  • Part #H2932DZ
  • Item #7445156
  • Manufacturer Part #2932DZ
5 out of 5 Customer Rating
Brand image
Hinkley

Adair® 60W 3-Light Candelabra E-12 Incandescent Large Outdoor Pendant in Aged Zinc

  • Fast #
  • Part #H2932DZ
  • Item #7445156
  • Manufacturer Part #2932DZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • Optional candle sleeve available in Antique Nickel
  • Rich gray tone
  • Requires Certification

Specifications

Collection:
Adair®
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
23 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
640665293203
Volts:
120V
Watts:
60 W
Width:
8-1/2 in