20W 1-Light 13-1/2 in. Wall Sconce in Lacquered Brass
Aiden 20W 1-Light 13-1/2 in. Wall Sconce in Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern & minimalist: Etched white glass cylinder softens the glow, cutting back on shadows and glare, complemented by the warm, amber lacquered brass finish of the decorative cuff, backplate, and end caps
- Transitional style & functionality: A palette of finishes complement any bathroom or powder room decor while adding task light next to a mirror, accent lighting in hallways, entryways or stairwells, or as an alternative as a bedside lamp to save floor space
- Illuminated by integrated led: Safer for the environment, energy efficient, and last longer than incandescent bulbs
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; meets UL & CSA product safety standards
- Mounting hardware is hidden on the backplate to ensure a clean silhouette
- Fixture can be mounted either up or down
- ADA compliant
- LED components carry a 5-year limited warranty
- Bold silhouette with dramatic details creates a modern statement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- Aiden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Brass
- Color Temperature:
- 3000
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1700
- Material:
- Glass, Steel
- Maximum Temperature:
- 3000
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665530674
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 20 W
- Width:
- 4-3/4 in