This product requires certification to purchase.

36W 1-Light Integrated Vanity Fixture in Brushed Nickel

Hinkley

Aiden 36W 1-Light Integrated Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H53062BN
  • Item #10024383
  • Manufacturer Part #53062BN
3.6 out of 5 Customer Rating
Brand image
Hinkley

Aiden 36W 1-Light Integrated Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H53062BN
  • Item #10024383
  • Manufacturer Part #53062BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern & minimalist: Etched white glass cylinder softens the glow, cutting back on shadows and glare, complemented by the versatile and durable brushed nickel finish of the decorative cuff, backplate, and end caps
  • Transitional style & functionality: A palette of finishes complement any bathroom or powder room decor while adding task light next to or above a mirror: black, chrome, lacquered brass, brushed nickel and polished nickel
  • Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs
  • Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; Meets UL & CSA product safety standards
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Fixture can be mounted vertically
  • Suitable for use in damp locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • ADA compliant
  • LED components carry a 5-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Ballast Type:
Residential
Collection:
Aiden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
Glass Type:
Etched, Frosted
Height:
4-3/4 in
Installation Type:
Wall Mount
Length:
3-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting, Up/Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
2900
Material:
Glass, Steel
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665530698
Volts:
120V
Watts:
36 W
Width:
22-3/4 in