17 x 48-3/10 in. 60W 1-Tier 10-Light LED Industrial and Transitional Chandelier in Black
Alchemy 17 x 48-3/10 in. 60W 1-Tier 10-Light LED Industrial and Transitional Chandelier in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and four 12" stems.
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space. This stem hung fixture may be hung on a sloped ceiling. Striking black finish enhances design. Ideal for vintage filament bulbs (not included). \T6 or T8 bulbs required (not included)
Specifications
- Collection:
- Alchemy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Dimmable:
- Yes
- Height:
- 17 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Steel
- Number of Lights:
- 10
- Number of Tiers:
- 1
- Size:
- 48-3/10 in x 17 in x 12 in
- UPC:
- 640665305210
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 48-1/4 in