240W 3-Light Medium E-26 LED Outdoor Wall Sconce in Museum Black
Alford Place 240W 3-Light Medium E-26 LED Outdoor Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Striking black finish enhances design
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Alford Place
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 15-1/2
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 24
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665256802
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 240
- Width:
- 14