This product requires certification to purchase.

5W 2-Light Candelabra E-12 LED Outdoor Wall Sconce in Museum Black

Hinkley

Alford Place 5W 2-Light Candelabra E-12 LED Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2560MBLL
  • Item #7884855
  • Manufacturer Part #2560MB-LL
3.2 out of 5 Customer Rating
Brand image
Hinkley

Alford Place 5W 2-Light Candelabra E-12 LED Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2560MBLL
  • Item #7884855
  • Manufacturer Part #2560MB-LL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Alford Place
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Color Temperature:
2700
Depth:
9
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
14
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional
Lumens:
700
Material:
Aluminum
Number of Lights:
2
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665256031
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
5
Width:
8