This product requires certification to purchase.

60W 1-Light Outdoor Wall Sconce in Museum Black

Hinkley

Alford Place 60W 1-Light Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2566MB
  • Item #7885265
  • Manufacturer Part #2566MB
5 out of 5 Customer Rating
Brand image
Hinkley

Alford Place 60W 1-Light Outdoor Wall Sconce in Museum Black

  • Fast #
  • Part #H2566MB
  • Item #7885265
  • Manufacturer Part #2566MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Alford Place
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
11-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665256604
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6-1/2 in