29W 1-Light Medium E-26 Integrated LED Vanity Fixture in Polished Chrome
Alto 29W 1-Light Medium E-26 Integrated LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED components carry a 5-year limited warranty
- Fixture can be mounted vertically
- Meets California Energy Commission 2016 Title regulations
- Sparkling chrome with reflective finish
- Bold lines and a clean, minimalist style creates a modern look
Specifications
- ADA Compliant:
- No
- Collection:
- Alto
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2400
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665514049
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 24 in