This product requires certification to purchase.

87W 3-Light Integrated LED Vanity Fixture in Brushed Nickel

Hinkley

Alto 87W 3-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H51403BN
  • Item #7545213
  • Manufacturer Part #51403BN
3.4 out of 5 Customer Rating
Brand image
Hinkley

Alto 87W 3-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H51403BN
  • Item #7545213
  • Manufacturer Part #51403BN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Classic matte brushed nickel finish
  • Bold lines and a clean, minimalist style creates a modern look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Alto
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
2400
Material:
Plastic, Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
640665514032
Volts:
120V
Watts:
87 W
Width:
24 in