12-3/4 in. 100W 1-Light Medium Pendant in Polished Chrome
Amelia 12-3/4 in. 100W 1-Light Medium Pendant in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Etched prismatic bottom lens
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Sparkling chrome with reflective finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Amelia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 12-3/4 in
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 640665312409
- Volts:
- 120V
- Watts:
- 100 W