14 in. 1-Light Pendant in Buckeye Bronze
Amelia 14 in. 1-Light Pendant in Buckeye Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This stem hung fixture may be hung on a sloped ceiling.
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Amelia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Diameter:
- 12-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665312614
- Volts:
- 120V
- Watts:
- 100 W