14 x 46 in. 60W 1-Tier 8-Light LED Modern and Transitional Chandelier in Black Oxide
Ana 14 x 46 in. 60W 1-Tier 8-Light LED Modern and Transitional Chandelier in Black Oxide
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CE. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
Specifications
- Collection:
- Ana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Depth:
- 13-4/5 in
- Height:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Size:
- 14 in x 46 in x 13-8/10 in
- UPC:
- 640665382563
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 46 in