14 x 46 in. 60W 1-Tier 8-Light LED Modern and Transitional Chandelier in Heritage Brass
Ana 14 x 46 in. 60W 1-Tier 8-Light LED Modern and Transitional Chandelier in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height, including two 6" stems and four 12" stems.
- Classic gleaming light brass finish. This stem hung fixture may be hung on a sloped ceiling. Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
Specifications
- Collection:
- Ana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 13-4/5 in
- Dimmable:
- Yes
- Glass Type:
- Faceted, Clear Crystal
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Glam
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 14 in x 46 in x 13-8/10 in
- UPC:
- 640665382525
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 46 in