This product requires certification to purchase.

180W 3-Light Candelabra Vanity Fixture in Heritage Brass

Hinkley

Ana 180W 3-Light Candelabra Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H52483HB
  • Item #9302829
  • Manufacturer Part #52483HB
4 out of 5 Customer Rating
Brand image
Hinkley

Ana 180W 3-Light Candelabra Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H52483HB
  • Item #9302829
  • Manufacturer Part #52483HB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Ana
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Glass Type:
Crystal
Height:
10-3/10 in
Length:
5-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Luxe, Modern
Material:
Steel
Number of Lights:
3
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665524819
Volts:
120V
Watts:
180 W
Width:
23-1/2 in