15W 3-Light Candelabra E-12 LED Hanging Outdoor Pendant in Light Oiled Bronze
Anchorage 15W 3-Light Candelabra E-12 LED Hanging Outdoor Pendant in Light Oiled Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
- LED Lamps carry a 3-year limited warranty
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
Specifications
- Collection:
- Anchorage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Light Oiled Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 23-4/5
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Traditional, Vintage, Classic
- Lumens:
- 1050
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665185270
- Volts:
- 120V
- Watts:
- 15
- Width:
- 11