24-3/10 in. 60W 3-Light Post Mount Lantern in Aged Zinc
Anchorage 24-3/10 in. 60W 3-Light Post Mount Lantern in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- 2 year finish warranty
Documents
Specifications
- Collection:
- Anchorage
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 24-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Product Type:
- Post Lantern
- UL Listed:
- No
- UPC:
- 640665185102
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in